Shop All Bathtub and Shower Faucet Combo
Delta
Tub and Shower Trim, Stainless, Wall
Mfr # BT14496-SS
Zoro # G8327538
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Monitor; Full Body Spray; MultiChoice Universal Valve; Brilliance Finish
- Flow Rate 1.75 gpm
- Mounting Type Wall
- ADA Compliant Yes
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # BT14496-SS
- Zoro # G8327538
- UPC # 034449624251
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | 2-3/4" |
Face Dia. | 6" |
Details
Item | Tub and Shower Trim |
Features | Monitor; Full Body Spray; MultiChoice Universal Valve; Brilliance Finish |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Stainless |
Shower Head Type | Trim |
Standards | ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense |
Material | Solid Brass |
Description
Wndmre Mnitr,14Seris TS Trim Stinles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-6803NL W/PLASTIC BONNET (111-034NL)
- COBRA TOOLS Tool Drain Cleaner Poly 18Inch (00112BL)
- JOHNS MANVILLE 3-5/8" Max. O.D. PVC Insulated Fitting Cover (29480)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 50m, PK20 (255165-75)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- GROHE Timeless Pressure Balance Valve Trim With 2-Way Diverter With Cartridge, Gold (29423GN0)
- BOSTON HARBOR Shower Faucet Only 1 Hndl Chrm (GU-F1010207CP)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138DX)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80968-Z)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Kit for Price Pfister Verve in C (9400001)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (GKB531LT)
- Delta Bathtub and Shower Faucet Combo