Shop All Bathtub and Shower Faucet Combo
Delta
Tub and Shower Trim, Chrome, Wall
Mfr # BT14496
Zoro # G8805218
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Solid Brass
- Features Monitor; Full Body Spray; MultiChoice Universal Valve
- Flow Rate 1.75 gpm
- Height 2-3/4"
- Mounting Type Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # BT14496
- Zoro # G8805218
- UPC # 034449624237
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Height | 2-3/4" |
Face Dia. | 6" |
Details
Material | Solid Brass |
Item | Tub and Shower Trim |
Features | Monitor; Full Body Spray; MultiChoice Universal Valve |
Flow Rate | 1.75 gpm |
Mounting Type | Wall |
ADA Compliant | Yes |
Finish | Chrome |
Shower Head Type | Trim |
Standards | ASME A112.18.1/CSA B125.1, ASSE 1016, ICC/ANSI A117.1, EPA WaterSense |
Description
Wndmre Mnitor,14Seris TS Trim Ch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Metal Lever Handle Kit (H79)
- ZORO SELECT 1-1/2" x 3 ft Non-Threaded Black Pipe Sch 40 (587-360LS)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 110 gpm, 10m, PK5 (255139-75)
- WATTS Repair Kit, Watts Series 909, 4 In (909 4 2nd Check Kit)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-410P)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0968-Z)
- OLYMPIA Single Handle Volume Control Shower Trim Set in Chrome (T-2302-VC)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB538LTO)
- Delta Bathtub and Shower Faucet Combo