Shop All Shower Faucets
Delta
Trinsic: Valve Only Trim 1L
Mfr # T14058-CZ
Zoro # G008458299
product price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 2.75 in
- Width 6.5 in
- Height 6.5 in
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14058-CZ
- Zoro # G008458299
- UPC # 195205022336
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 2.75 in |
Width | 6.5 in |
Height | 6.5 in |
Details
Material | Brass |
Finish | Champagne Bronze |
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the aesthetic of any contemporary bath. Create an industrial, European look by opting for our new wheel handle. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" X 9" 304 SS NIPPLE (304-153)
- TECHNIFIT Fitting, PTC, Union "Y", 1/4", B14UY (B14UY)
- T&S BRASS T&S Brass B-0230-K Installation Kit For B-0230 Style Faucets (B-0230-K)
- DIXON Flange Adapter, 3 x 3 In, 125 psi, Aluminum (300-AL-AL)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- Delta Bathtub Faucets & Accessories