Shop All Bathroom Partitions & Accessories
Delta
Trinsic, Twl Ring Stainless
Mfr # 759460-SS
Zoro # G8324412
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 6.41
- Height 5.69
- Length 2
- Weight 0.55 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 759460-SS
- Zoro # G8324412
- UPC # 034449687263
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 6.41 |
Height | 5.69 |
Length | 2 |
Depth (In.) | 2 |
Overall Height (In.) | 5.69 |
Overall Width (In.) | 6.41 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Towel Ring Bath Hardware Accessory |
Type | Accessory |
Weight | 0.55 lb |
Finish | Stainless |
Series | Trinsic® |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Trinsic,Twl Ring Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO 1/2 in. 2WayVlv 1.9cv S.S. Trim (B211)
- NIBCO 1" NOM FTG Copper 90 Degree Close Rough Elbow (60722 1)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CBC)
- FERNCO PVC SH40 CAP 6 in. HUB (PQC-106)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- DELTA TwlShelf, wBar ExpsedMnt, SNckl 24"SS (43624-SN)
- DELTA Urban Arzo, Twl Ring Stainless (77546-SS)
- DELTA Delta Cassidy, 18", Towel Bar (79718)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- OMNIMED SS Wall Mounted Shelving (4"HX16"WX7"D) (301000_A)
- Delta Bathroom Partitions & Accessories