Shop All Bathroom Partitions & Accessories
Delta
Trinsic, Twl Ring Matte Black
Mfr # 759460-BL
Zoro # G8800080
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 6.41
- Height 5.69
- Weight 0.54 lb
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 759460-BL
- Zoro # G8800080
- UPC # 034449838245
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 6.41 |
Height | 5.69 |
Length | 2 |
Depth (In.) | 2 |
Overall Height (In.) | 5.69 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.41 |
Details
Item | Towel Ring Bath Hardware Accessory |
Type | Accessory |
Weight | 0.54 lb |
Finish | Matte Black |
Series | Trinsic® |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Trinsic,Twl Ring Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC 4" Flanged Cast Iron Swing Flex Check Valve (504A)
- PARKER 5/8" CPI 316 SS Ferrule (10 TZ-SS)
- ZORO SELECT Reducing Adapter, Brass, 1/2 x 1/4 in (ZUSA-PF-9085)
- MOEN Hose & Spray (136106)
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- DELTA Delta Trinsic Towel Ring (759460)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- DELTA Urban Arzo, Twl Ring Stainless (77546-SS)
- DELTA Delta Zura Triangular Towel Holder (77446-BL)
- PRIME-LINE One Ear Wall Brackets, 1 in., Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-3012)
- Delta Bathroom Partitions & Accessories