Shop All Showerheads and Tub Faucets
Delta
Trinsic: Tub Shower Trim Less Shower Head
Mfr # T14458-SSLHD
Zoro # G008458145
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 12.25 in
- Width 6.5 in
- Standards CEC Certified
- Length 6.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14458-SSLHD
- Zoro # G008458145
- UPC # 195205022565
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 12.25 in |
Width | 6.5 in |
Length | 6.19 in |
Details
Finish | Chrome |
Standards | CEC Certified |
Material | Brass |
Description
Monitor pressure balance valve keeps water temperature within a safe ±3.6° F ± 2.0 C, helping to protect you from sudden changes in hot or cold water pressure
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-BNK)
- ZORO SELECT Hex Long Nipple, 304 SS, 3/8", MNPT (ZUSA-PF-7822)
- ZORO SELECT 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (700069-0604)
- ZORO SELECT Washing Machine Valve, 1/2 In, Blue (102-210)
- DELTA Universal Showering Components Activtouch Hs 2.5 Gpm Shwrarmmt 9S (54424-CZ-PK)
- DELTA 22 (T17T467-BL)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T13420)
- DELTA Universal Showering Components 6-Setting Hand Shower (75605SN)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Chrome, Wall (T14238)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14459-BL-PP)
- PEERLESS Universal Showering Components 4-Setting Handshower (76406C)
- Delta Showerheads and Tub Faucets