Shop All Toilet Paper Dispensers & Holders
Delta
Trinsic, TissueHolder CampgneBrnz
Mfr # 75950-CZ
Zoro # G8800327
product price: $61.19
/ea
$61.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Bronze
- Product Series Trinsic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75950-CZ
- Zoro # G8800327
- UPC # 034449683159
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Dispenser Width | 7 in |
Dispenser Depth | 4.75 in |
Dispenser Height | 1.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Bronze |
Product Series | Trinsic |
Finish | Champagne Bronze |
Description
Trinsic,TissueHolder CampgneBrnz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEDGE Furniture Polish, Lemon, 14.2 oz, Aerosol (301168)
- SAN JAMAR Folded Towel Dispenser, 18" x 11-3/4" x 16-1/4" (T1790TBKGR)
- EKCOSCREEN Antisplash Urinal Screen Blk/Mint Screen (EKS-7BK-12)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44518), Black, 11.25" x 12.75" x 6.19" (Qty 1) (44518)
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- DELTA Delta Trinsic Tissue Holder (75950)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- DELTA Trillian Tissue Holder (74355)
- DELTA Delta Cassidy Tissue Holder (79750)
- DELTA Tissue Holder with Shelf (79956-PN)
- TOUGH GUY Single Roll Tissue Dispenser, 9In Cap (4YRE5)
- Delta Toilet Paper Dispensers & Holders