Shop All Toilet Paper Dispensers & Holders
Delta
Trinsic, Tissue Holder Stainless
Mfr # 75950-SS
Zoro # G8800412
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Product Series Trinsic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75950-SS
- Zoro # G8800412
- UPC # 034449683173
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Dispenser Depth | 3.74 in |
Dispenser Width | 7 in |
Dispenser Height | 1.13 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Product Series | Trinsic |
Finish | Stainless |
Description
Trinsic,Tissue Holder Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLISTEN High Efficiency Laundry Detergent, Liquid, Floral, Yellow, 6 PK (WM0612N)
- PIG Sorbents, 1 gal, 16 in x 24 in, Universal, Blue, Polyester, Polypropylene (MAT3200)
- HLS COMMERCIAL 8 gal Trash Can, Silver, Stainless Steel and ABS Plastic (HLSS08RFR)
- SANITAIRE Brush Roll, 1 3/4 in Dia, White, PK3 (3362)
- DELTA Delta Trinsic Tissue Holder (75950)
- DELTA Trinsic, TissueHolder CampgneBrnz (75950-CZ)
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- DELTA Zura Tissue Holder (774500-PN)
- DELTA Cassidy Tissue Holder (79750)
- KOHLER Pivoting Toilet Paper Holder in Vibrant Brushed Moderne Brass (35929-2MB)
- Delta Toilet Paper Dispensers & Holders