Shop All Toilet Paper Dispensers & Holders
Delta
Trinsic Tissue Holder
Mfr # 75950-CZ
Zoro # G206591903
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Bronze
- Dispenser Width 6.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 75950-CZ
- Zoro # G206591903
- UPC # 34449683159
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6.13 in |
Dispenser Depth | 7 in |
Dispenser Height | 2.21 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOP & GLO Wax+Clean Mop&Glo 32Oz (1920089333)
- COMSTAR INTL Calci Gone 1 Gallon (30-365*)
- STEELMAN Stainless Steel Wire Brush W/ Wood Handle, 1200 Bristles, 5 PK (99089)
- SPILLTECH Sorbents, 10 gal, 15 in x 19 in, Universal, Gray, Polypropylene (GPD50H)
- DELTA Trillian Tissue Holder (74355)
- DELTA Tissue Holder (73850-CZ)
- DELTA Trinsic, TissueHolder CampgneBrnz (75950-CZ)
- DELTA Urban Arzo Tissue Holder (77550)
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- DELTA BathSaftyTisueHlder wAsistBr Stinles (41550-SS)
- HOMEPAGE Sono Bathroom Toilet Brush - Moonbeam (HO2528257)
- Delta Toilet Paper Dispensers & Holders