Shop All Showerhead and Tub Accessories
Delta
Trinsic TempAssure 17T Series H2Okinetic Shower Trim CB
Mfr # T17T259-CZH2O
Zoro # G4008424
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 9.25
- Handle Type Two Handle Lever
- Flow Rate (GPM) 1.75
- Valve Type Dual-function thermostatic cartridge
- Overall Width (In.) 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17T259-CZH2O
- Zoro # G4008424
- UPC # 34449776813
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 9.25 |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 9 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Champagne Bronze |
Handle Type | Two Handle Lever |
Item | Shower Only Tub / Shower Faucet |
Flow Rate (GPM) | 1.75 |
Valve Type | Dual-function thermostatic cartridge |
CEC Compliant | T |
Weight | 4.55 lb |
Series | Trinsic |
Description
Delta Trinsic TempAssure® 17T Series H2Okinetic® Shower Trim Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wall-Hung Toilet Cast Iron Waste Pipe 2 (6291-NA)
- BRENNAN INDUSTRIES Female NPT 90 Elbow, Gas, N2502 (N2502-04-02-SS)
- SLOAN HEALTHMINDER Hygiene Series, 800 mL Touch Free Liquid, Lotion Counter (ESD250)
- OATEY 5 " ABS General Purpose Drain (43582)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14259-BL)
- DELTA 22 (T27867-RB)
- DELTA Pivotal Monitor® 17 Series H2Okinetic® Shower Trim Matte Black (T17299-BL)
- DELTA Vandal-Resistant Spray Outlet 1.5 Gpm (RP31705)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Matte Black (T14259-BL)
- DELTA Other MultiChoice Universal Tub / Shower Rough - PEX Crimp (R10000-PXWS)
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- Delta Showerhead and Tub Accessories