Shop All Toilet Repair Parts
Delta
Trinsic, Tank Lever, Matte Black
Mfr # 75960-BL
Zoro # G8324430
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Size 3" L x 1-5/8" W x 1-1/4" H
- Fixture Type Tank Toilet
- Color/Finish Matte Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75960-BL
- Zoro # G8324430
- UPC # 034449838221
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 3" L x 1-5/8" W x 1-1/4" H |
Height | 3 |
Width | 2.38 |
Length | 1 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3 |
Overall Width (In.) | 2.38 |
Depth (In.) | 1 |
Details
Type | Accessory |
Fixture Type | Tank Toilet |
Color/Finish | Matte Black |
Finish | Matte Black |
Standards | ADA Compliant |
For Use With | Can Work in Right Side Mount Toilets |
Includes | Mounting Hardware, Installation Instructions |
Sub-Category | Accessories |
Item | Trip Lever Bath Hardware Accessory |
Weight | 0.515 lb |
Series | Trinsic® |
Mfr. Series | Other |
Function | Bath Hardware |
Description
Trinsic,TankLvr,Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- MOEN Six-Function 4.5" Diameter Spray Head Eco-Performance Showerhead (6512EP)
- MILWAUKEE TOOL Comfort Grip 6" Pliers w/Reaming Pen (48-22-4263, 48-22-4255)
- GOODMAN 0121R00053Pdgs Control Cover, (0121R00053)
- DELTA Trillian Universal Tank Lever (74360-SS)
- DELTA Delta Flapper, ABS/Rubber Gasket (RP72472)
- DELTA Cassidy Traditional Tank Lever (79760-PN)
- DELTA Dorval Universal Tank Lever (75660-CZ)
- DELTA Delta Luxford Luxford Tank Lever (RP84890RB)
- DELTA Cassidy Traditional, Tank Lever Champagne Bronze (79760-CZ)
- PLUMB PAK Actuating Unit Black (PP830-9L)
- Delta Toilet Repair Parts