Shop All Toilet Repair Parts
Delta
Trinsic, Tank Lever, Champagne Bronze
Mfr # 75960-CZ
Zoro # G8800062
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Size 3" L x 1-5/8" W x 1-1/4" H
- Fixture Type Tank Toilet
- Color/Finish Champagne Bronze
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75960-CZ
- Zoro # G8800062
- UPC # 034449709781
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 3" L x 1-5/8" W x 1-1/4" H |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Height | 3 |
Length | 1.63 |
Width | 3 |
Depth (In.) | 1.63 |
Overall Width (In.) | 3 |
Overall Height (In.) | 3 |
Details
Type | Accessory |
Fixture Type | Tank Toilet |
Color/Finish | Champagne Bronze |
Finish | Champagne Bronze |
Standards | ADA Compliant |
For Use With | Can Work in Right Side Mount Toilets |
Includes | Mounting Hardware, Installation Instructions |
Sub-Category | Accessories |
Item | Trip Lever Bath Hardware Accessory |
Series | Trinsic® |
Weight | 0.616 lb |
Function | Bath Hardware |
Mfr. Series | Other |
Description
Trinsic,TankLvr,Champagne Brnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST 1/2'' Locking Clip, 100PK (PIC1816R)
- OLYMPIA FAUCETS Stainless Steel Duo Basket Strainer, Polished Chrome (ACS-300100)
- ZORO SELECT CPVC Wye, Schedule 80, 1-1/2" Pipe Size, Socket (9870-015)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", CPVC/FPM, Socket x Socket (BFA2005SFS)
- DELTA Dual Flush, Valve Flapper Seal (RP91471)
- DELTA Delta Flapper, ABS/Rubber Gasket (RP72472)
- DELTA Tank Lever (77560-BL)
- DELTA Cassidy Traditional Tank Lever (79760-CZ)
- DELTA Delta Vero Tank Lever, Venetian Bronze (77760-RB)
- DELTA Delta Vero Tank Lever (77760)
- JONES STEPHENS Large Female Aerator 1.2 Gpm CP (A01072)
- Delta Toilet Repair Parts