Shop All Toilet Repair Parts
Delta
Trinsic Tank Lever
Mfr # 75960
Zoro # G906589149
product price: $45.25
/ea
$45.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Color/Finish Chrome
- Length 1.63
- Height 3
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75960
- Zoro # G906589149
- UPC # 34449562201
- Country of Origin Unknown
- Category Toilet Repair Parts
Dimensions
Length | 1.63 |
Height | 3 |
Width | 3 |
Details
Color | Silver |
Color/Finish | Chrome |
Item | Tank Lever |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Double Elbow, 2 in, Schedule 40 (03046)
- POWERS Cartridge Model 1-10 (420-452)
- ELKAY 19 in W x 19.5 in L x 10.125 in H, Stainless Steel (DLR1919103)
- ZSI Beta Stand Clamp, 1/4" Pipe, Cap Screw, SS (S2009SI)
- DELTA Delta Luxford Luxford Tank Lever (RP84890RB)
- DELTA Cassidy Traditional Tank Lever Polish Nckl (79760-PN)
- DELTA Trinsic, Tank Lever, Champagne Bronze (75960-CZ)
- DELTA Tank Lever (77560-BL)
- DELTA Cassidy Traditional Tank Lever (79760-PN)
- DELTA Trinsic Tank Lever (75960-BL)
- HARVEY Bolt Set, Toilet, 5/16in (051151)
- Delta Toilet Repair Parts