Shop All Toilet Repair Parts
Delta
Trinsic Tank Lever
Mfr # 75960-CZ
Zoro # G106589390
product price: $53.45
/ea
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Color/Finish Champagne Bronze
- Length 1.63
- Height 3
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75960-CZ
- Zoro # G106589390
- UPC # 34449709781
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Length | 1.63 |
Height | 3 |
Width | 3 |
Details
Color | Bronze |
Color/Finish | Champagne Bronze |
Item | Tank Lever |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Threshold Seal 5/16 , 40.00 (1462700-01)
- KEENEY MFG Dual Valve 1/2X3/8X1/4 (K2902DHLF)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1 1/2 (EAUTBH115STE)
- COMPONENT HARDWARE Brass Drain 4" L, 1-3/8" dia. 2" Flange (E16-4030-LW)
- DELTA Stryke Universal Tank Lever (77660-RB)
- DELTA Delta Vero Tank Lever, Venetian Bronze (77760-RB)
- DELTA Cassidy Traditional Tank Lever (79760-PN)
- DELTA Trinsic Tank Lever (75960-BL)
- DELTA Trinsic, Tank Lever, Champagne Bronze (75960-CZ)
- DELTA Cassidy Traditional Tank Lever Polish Nckl (79760-PN)
- HAUSEN Modern Universal Replacement Left-Side Mount Chrome Toilet Handle Lever (HA-T116)
- Delta Toilet Repair Parts