Shop All Toilet Repair Parts
Delta
Trinsic Tank Lever
Mfr # 75960-BL
Zoro # G806589256
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Color/Finish Matte Black
- Width 2.38
- Length 1
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75960-BL
- Zoro # G806589256
- UPC # 34449838221
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Width | 2.38 |
Length | 1 |
Height | 3 |
Details
Color | Black |
Color/Finish | Matte Black |
Item | Tank Lever |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERICK Float Valve w/Threaded Outlet, 1 in (PS100SS)
- ZORO SELECT Tub and Shower Flange, 2-1/4" L (30321)
- KURIYAMA Reinforced Tubing, 150 psi at 70F, Clear (K3150-MM19)
- ZORO SELECT Brass Extruded Tee, FNPT, 1/2" Pipe Size 10 PK (6AYU9)
- DELTA Stryke Universal Tank Lever (77660-RB)
- DELTA Delta 3 Toilet Flapper (RP72472)
- DELTA Delta Flapper, ABS/Rubber Gasket (RP72472)
- DELTA Cassidy Traditional Tank Lever (79760-CZ)
- DELTA Delta Luxford Luxford Tank Lever (RP84890RB)
- DELTA Cassidy Traditionalional Tank Lever SS (79760-SS)
- PLUMB PAK FLUSH LEVER 9""ARM (PP835-74)
- Delta Toilet Repair Parts