Shop All Single Handle Bathroom Faucets
Delta
Trinsic: Single Handle Vessel Bathroom Faucet
Mfr # 758-CZ-DST
Zoro # G008452983
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 2.25 in
- Length 7.81 in
- Height 13.69 in
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 758-CZ-DST
- Zoro # G008452983
- UPC # 195205022688
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.25 in |
Length | 7.81 in |
Height | 13.69 in |
Details
Material | Zinc |
Finish | Champagne Bronze |
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection with an industrial wheel handle completes the look of any contemporary bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" A-LOK x MNPT Brass Connector (12MSC12N-B)
- ZORO SELECT 3/4" NPT 304 SS 45 Degree Lateral (1500300612)
- PARKER Push-to-Connect Brass DOT Push-to-Connect Fitting, Brass, Silver (189PTC-8-6-8)
- ZORO SELECT 3/4" x 1/2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ9)
- DELTA Pivotal: Single Handle Vessel Bathroom Faucet (799-KS-PR-DST)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- DELTA Single Handle Bathroom Faucet (553LF-CZ)
- DELTA Compel Single Handle Bathroom Faucet (561-SSMPU-DST)
- DELTA Zura Single Handle Bathroom Faucet with Touch2O.xt Technology (574T-CZ-DST)
- DELTA Cassidy Single Handle Vessel Bathroom Faucet (797LF-RB)
- ANZZI 1-Handle Bathroom Vessel Sink Faucet in Brushed Nickel (L-AZ904BN)
- Delta Bathroom Sink Faucets & Accessories