Shop All Single Handle Bathroom Faucets
Delta
Trinsic Single Handle Bathroom Faucet Venetian Bronze
Mfr # 559LF-RBMPU
Zoro # G4037964
product price: $305.31
/ea
Free Shipping & Returns
$305.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6
- Length 6.5
- Height 6.25
- Finish Venetian Bronze
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 559LF-RBMPU
- Zoro # G4037964
- UPC # 34449686297
- Country of Origin United States
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 |
Length | 6.5 |
Height | 6.25 |
Details
Finish | Venetian Bronze |
Type | Faucet |
Series | Trinsic® |
Handle | Single Handle Lever |
Mfr. Series | DiamondValve |
Function | Lavatory |
GPM | 1.20 |
Description
Delta Trinsic Single Handle Bathroom Faucet Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Kitchen Faucet Handles, Handle Lg Wnsr (940-4440)
- SWIFT GREEN FILTERS SGF-96-12 VOC-S Replacement water filter for Everpure EV9691-76 (SGF-96-12 VOC-S)
- ZORO SELECT Ball Valve, Inline, Brass Body, 3/4"Pipe (20047LF)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Tee Jar (6-Pack), 6PK (FSBT126JR)
- DELTA Single Handle Bathroom Faucet, w/Touch (574T-DST)
- DELTA Trinsic Single Handle Bathroom Faucet Matte Black (559LF-BLLPU)
- DELTA Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome (520LF-HDF)
- DELTA Saylor Single Handle Bathroom Faucet (536-CZMPU-DST)
- DELTA Lahara Single Handle Bathroom Faucet with Touch2O.xt Technology (538T-SS-DST)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- DELTA Stryke Single Handle Mid-Height Bathroom Faucet - Less Handle (677-SSLHP-DST)
- Delta Single Handle Bathroom Faucets