Shop All Bathroom Sink Faucets
Delta
Trinsic Single Handle Bathroom Faucet Matte Black
Mfr # 559LF-BLMPU
Zoro # G4038910
product price: $310.10
/ea
Free Shipping & Returns
$310.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Series Trinsic®
- Length 6.5
- Height 6.25
- Width 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 559LF-BLMPU
- Zoro # G4038910
- UPC # 34449839419
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Length | 6.5 |
Height | 6.25 |
Width | 6 |
Details
Finish | Matte Black |
Type | Faucet |
Series | Trinsic® |
Function | Lavatory |
Mfr. Series | DiamondValve |
Handle | Single Handle Lever |
GPM | 1.20 |
Description
Delta Trinsic Single Handle Bathroom Faucet Matte Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRATAFLO PRODUCTS INC. 1/2" FNPT Brass Check Valve with Buna-N Rubber Poppet (375-050)
- T&S BRASS Breaker, Vacuum , T40, Lead Free (B-0970-FE)
- LEGEND VALVE 3/4" LONG TURN 90 ELBOW (450-134)
- ZORO SELECT PVC Elbow, 45 Degrees, Spigot x Socket, 2-1/2 in Pipe Size (423025)
- DELTA 1 or 3 Hole Kitchen Faucet, Arctic Stainless (1997LF-AR)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Chrome (T5776-WL)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3559-MPU-DST)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Stainless (T4759-SSFL)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Matte Black (3567-BLMPU-DST)
- DELTA Dual Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2538-MPU-DST)
- DELTA Manual 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (501LF-HDF)
- Delta Bathroom Sink Faucets & Accessories