Shop All Bathroom Sink Faucets
Delta
Trinsic Single Handle Bathroom Faucet Chrome
Mfr # 559LF-LPU
Zoro # G4038929
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Series Trinsic®
- Width 6
- Length 6.5
- Height 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 559LF-LPU
- Zoro # G4038929
- UPC # 34449686310
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 6 |
Length | 6.5 |
Height | 6.25 |
Details
Finish | Chrome |
Series | Trinsic® |
Type | Faucet |
Function | Lavatory |
Mfr. Series | DiamondValve |
GPM | 1.20 |
Handle | Single Handle Lever |
Description
Delta Trinsic Single Handle Bathroom Faucet Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE Brass Ball Valve, CXC, 3/4" (JF-100S)
- DELTA Delta T13H Universal Valve Trim Only (T13H102)
- ZORO SELECT Repair Clamp, Four Bolt, 2 1/2In, 304SS (330-0912)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52634-18-PK)
- DELTA 2-hole 4" installation Hole Wall-Mount Lavatory Faucet, Champagne Bronze (T574LF-CZWL)
- DELTA Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (22C131)
- DELTA Trinsic Escutcheon Stainless (RP100091SS)
- DELTA LAV FAUCET 1H CHRM W/PU (B510LF-PPU-ECO)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Champagne Bronze (T5776-CZWL)
- DELTA Delta Classic 1H Tract-Pack Centerset (520-TPM-DST)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Hot And Cold Water Mixing Sink Faucet, Chrome plated (50-E35-317XKABCP)
- Delta Bathroom Sink Faucets