Shop All Single Handle Bathroom Faucets
Delta
Trinsic: Single Handle Bathroom Faucet
Mfr # 559HAR-SS-DST
Zoro # G108453170
Free Shipping & Returns
$315.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 3.88 in
- Length 7.13 in
- Height 8.88 in
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 559HAR-SS-DST
- Zoro # G108453170
- UPC # 195205022831
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 3.88 in |
Length | 7.13 in |
Height | 8.88 in |
Details
Material | Brass |
Finish | Stainless |
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 Degrees, 8", Iron, 800 psi (0390014389)
- BK RESOURCES Removable Reversible Stainless Steel Sink Splash, Fits 24" Sink Bowls (BKS-RES-24)
- STEEL & OBRIEN 1-1/2" BPE Long Tangent Weld End 90 Deg. Elbow - 316SS SF1 (S2S-1.5-PL-316)
- DIXON Cam and Groove, SS Adapter x FNPT, 4" (G400-A-SS)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-GPM-DST)
- DELTA CHR SGL Lev Lav Faucet (521-PPU-ECO-DST)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-PP)
- DELTA Cassidy Single Handle Vessel Bathroom Faucet (797LF-RB)
- DELTA Pivotal Single Handle Bathroom Faucet (599-MPU-DST)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-LHP-DST)
- Delta Bathroom Sink Faucets & Accessories