Shop All Single Handle Bathroom Faucets
Delta
Trinsic: Single Handle Bathroom Faucet
Mfr # 559HAR-DST
Zoro # G608449307
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 3.88 in
- Length 7.13 in
- Height 8.88 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 559HAR-DST
- Zoro # G608449307
- UPC # 195205022800
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 3.88 in |
Length | 7.13 in |
Height | 8.88 in |
Details
Material | Brass |
Finish | Chrome |
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Poly Valve, FPT x 2 1/2" Port, 3" (V300)
- STREAMLINE Straight Copper Tubing, 1 1/8 in Outside Dia, 10 ft Length, Type K (KH10010)
- CHARLOTTE PIPE AND FOUNDRY Schedule 40 1 in. Socket X 1 in. D Socket PVC Coupling (PVC 02100D 1000)
- LEGEND VALVE 1-1/2"x1" NL PEX COUPLNG-F1960 (462-538NL)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- DELTA Stryke Single Handle Mid-Height Bathroom Faucet - Less Handle (677-SSLHP-DST)
- DELTA Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (570LF-WF)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-BLPDMPU)
- DELTA Kayra Single Handle Bathroom Faucet (533LF-SSMPU)
- CAMBRIDGE PLUMBING Single Stem Short 8 Inch Chrome Vanity Faucet (SFCP)
- Delta Bathroom Sink Faucets & Accessories