Shop All Single Handle Bathroom Faucets
Delta
Trinsic: Single Handle Bathroom Faucet
Mfr # 558-SSLPU-DST
Zoro # G108452968
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 6 in
- Length 6.56 in
- Height 6.63 in
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 558-SSLPU-DST
- Zoro # G108452968
- UPC # 195205022657
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6 in |
Length | 6.56 in |
Height | 6.63 in |
Details
Material | Zinc |
Finish | Stainless |
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection with an industrial wheel handle completes the look of any contemporary bath. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design that reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Threaded Ball Valve, Full Port, 3/4" 2Pc (BV2T-075)
- ZORO SELECT 3/8" Female NPT x Female NPT x Female NPT Black Forged Steel Tee Class 3000 (1MMX8)
- BECK 1-1/4" x 12" Black Pipe Nipple Sch 40 (0330032400)
- PFISTER S/A Sprayer 34-Wy Tb (951-044Y)
- DELTA Pivotal: Single Handle Vessel Bathroom Faucet (799-KS-PR-DST)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- DELTA Ara Single Handle Channel Bathroom Faucet (568LF-BLMPU)
- DELTA Compel Single Handle Bathroom Faucet (561-SSMPU-DST)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-SSLHP-DST)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- PROSOURCE Lav Pop-Up Assembly Plastic (24313-3L)
- Delta Bathroom Sink Faucets & Accessories