Shop All Shower Faucets
Delta
Trinsic: Shower Trim 1L Less Shower Head
Mfr # T14258-SSLHD
Zoro # G608458187
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 6.19 in
- Width 6.5 in
- Height 9 in
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14258-SSLHD
- Zoro # G608458187
- UPC # 195205022480
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 6.19 in |
Width | 6.5 in |
Height | 9 in |
Details
Material | Brass |
Finish | Stainless |
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection is perfect for any contemporary bath and now features a wheel handle option for an industrial look. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Galvanized Coupling (5P917)
- BECK 1/8" x 6" Black Pipe Nipple Sch 80 (0332602200)
- CHRONOMITE LABS Electric Tankless Water Heater, Wall Mount, 2,400 W, 1.5 gpm Max. Flow Rate, 120V AC, 20 A (SR-20L/120 HTR-I)
- FGI Shower Door, Aluminum, Silver, 60" x 72" Sz (CVSS6072-CL-SV)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- DELTA Woodhurst Shower Trim (T14232-BL)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Faucet, 4-Setting Slide Bar Hand Shower, Chrome, Wall (51552)
- Delta Shower Faucets