Shop All Escutcheons
Delta
Trinsic Optional 10-1/2 Escutcheon
Mfr # RP64070KS
Zoro # G808462625
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 2.5 in
- Width 10.5 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP64070KS
- Zoro # G808462625
- UPC # 34449853323
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 2.5 in |
Width | 10.5 in |
Height | 0.5 in |
Details
Material | Zinc |
Description
- •Constructed of Zinc
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K-453-H)
- HAUSEN 3/4" Sillcock FPT, 10PK (HA-SC110-10)
- LEGEND VALVE 3" X 12" GALVANIZED NIPPLE (356-216E)
- DELTA Delta Solenoid Assembly (EP92546XX)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- JONES STEPHENS Old World Bronze Escutcheon 1-1/2 in. Tubular Box Pattern 3 in. OD (E0415WB)
- KOHLER Escutcheon, 1044817-CP (1044817-CP)
- MOEN Shower Escutcheon in Matte Black (178755BL)
- MOEN Escutcheon & Gasket Kit (182632BL)
- SPEAKMAN Repair Part Battery Operated Low Profile Faucet Replacement (G76-0050-CA)
- Delta Escutcheons