Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor® 17 Series Valve Only Trim Champagne Bronze
Mfr # T17059-CZ
Zoro # G4047213
product price: $213.92
/ea
Free Shipping & Returns
$213.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.5
- Length 4.5
- Handle Type Single Handle Lever
- Width 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17059-CZ
- Zoro # G4047213
- UPC # 34449686549
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.5 |
Length | 4.5 |
Width | 6.5 |
Height | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6.5 |
Overall Width (In.) | 6.5 |
Details
Type | Faucet |
Finish | Champagne Bronze |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Item | Trim Only Tub / Shower Faucet |
Series | Trinsic® |
Weight | 1.7 lb |
Handle | Single Handle Lever |
Function | Tub / Shower |
Mfr. Series | 1700SeriesUniversal |
Description
Delta Trinsic Monitor® 17 Series Valve Only Trim Champagne Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Metering 2" Mount, 2 Hole Bathroom Faucet, Stainless/Chrome (WH3373)
- MAXPURE STAINLESS STEEL FITTING (TE7WWCS6L.5-PL)
- MILWAUKEE VALVE 2" FNPT Bronze Swing Check Valve (509 2)
- RHEEM Outdoor Vent Kit (RTGH-SX)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-UNWS-3)
- DELTA Zura Monitor® 17 Series H2Okinetic® Shower Trim Chrome (T17274)
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim MB (T14459-BL)
- DELTA Stryke 17 Thermos Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ch (T27T976-LHP)
- DELTA Single Metal Lever Handle Kit (H79)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17264-BL-I)
- KINGSTON BRASS Freestanding Tub Faucet, Polished Nickel, Freestanding (CCK266K6)
- Delta Showerhead and Tub Accessories