Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor 17 Series T&S Trim - Less Shower Head Stainless
Mfr # T17459-SSLHD
Zoro # G4003472
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 9.25
- Length 9.25
- Handle Type Single Handle Lever
- Valve Type Single-function pressure balance cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T17459-SSLHD
- Zoro # G4003472
- UPC # 34449805285
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 9.25 |
Length | 9.25 |
Width | 6.5 |
Height | 12.19 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 12.19 |
Spout Length | 6-3/16 |
Overall Width (In.) | 6.5 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Item | Tub & Shower Tub / Shower Faucet |
Series | Trinsic® |
Weight | 2.58 lb |
CEC Compliant | T |
Handle | Single Handle Lever |
Function | Tub / Shower |
Mfr. Series | 1700SeriesUniversal |
Description
Delta Trinsic Monitor® 17 Series Tub & Shower Trim - Less Shower Head Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Standard, 1-3/4 In Tube, SS (S6028S-SS)
- ZORO SELECT PVC Cleanout Plug, MNPT, 2 in Pipe Size (1WKH7)
- APOLLO PEX Multi-Head PEX Crimp Tool Kit (69PTKH0015K)
- CHICAGO FAUCET Cartridge, Brass (377-X245RJKABNF)
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Ch (T17459-LHD)
- DELTA 22 (T14033-SS)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNWSHF)
- DELTA Trinsic Monitor 17 Series Shower Trim - Less Shower Head Ss (T17259-SSLHD)
- DELTA Dryden Monitor® 17 Series Tub & Shower Trim Champagne Bronze (T17451-CZ)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Stainless (T17059-SS)
- KOHLER Anthem Recessed Mech Th Control 2Ot Polished Chrome (26346-9-CP)
- Delta Showerhead and Tub Accessories