Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor 17 Series T&S Trim - Less Shower Head Ch
Mfr # T17459-LHD
Zoro # G4004364
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 9.25
- Length 9.25
- Handle Type Single Handle Lever
- Valve Type Single-function pressure balance cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T17459-LHD
- Zoro # G4004364
- UPC # 34449805292
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 9.25 |
Length | 9.25 |
Width | 6.5 |
Height | 12.19 |
Overall Height (In.) | 12.19 |
Spout Length | 6-3/16 |
Overall Width (In.) | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Item | Tub & Shower Tub / Shower Faucet |
Valve Type | Single-function pressure balance cartridge |
Series | Trinsic® |
CEC Compliant | T |
Weight | 2.58 lb |
Mfr. Series | 1700SeriesUniversal |
Function | Tub / Shower |
Handle | Single Handle Lever |
Description
Delta Trinsic Monitor® 17 Series Tub & Shower Trim - Less Shower Head Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator, Small, 0.35 Gpm (1160593)
- SLOAN Urinal, Washdown, Sloan, White (1107019)
- BECK 1-1/2" x 4" Black Pipe Nipple Sch 40 (0330033606)
- ZORO SELECT 2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 1/8 in (T6BNI13)
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Stainless (T17459-SSLHD)
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- DELTA Woodhurst Tub/Shower Trim Stainless (T14432-SS)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Chrome (T17059)
- DELTA Monitor(R) 14 Series Tub & Shower Trim - Less Head (T14459-BLLHD)
- DELTA Trinsic Monitor® 14 Series Tub & Shower Trim - Less Head Chrome (T14459-LHD)
- DELTA Single Metal Lever Handle Kit (H79)
- Delta Showerhead and Tub Accessories