Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor 17 Series H2Okinetic Shower Trim Venetian Bronze
Mfr # T17259-RB
Zoro # G4004425
product price: $264.85
/ea
Free Shipping & Returns
$264.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.5
- Length 4.5
- Handle Type Single Handle Lever
- Valve Type Dual-function pressure balance cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17259-RB
- Zoro # G4004425
- UPC # 34449686570
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.5 |
Length | 4.5 |
Height | 6.5 |
Width | 6.5 |
Overall Height (In.) | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Details
Type | Faucet |
Finish | Venetian Bronze |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Item | Shower Only Tub / Shower Faucet |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Weight | 2.72 lb |
Series | Trinsic® |
GPM | 1.75 |
Handle | Single Handle Lever |
Function | Tub / Shower |
Mfr. Series | 1700SeriesUniversal |
Description
Delta Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Venetian Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA 3/4" X 3/4" Press Low Lead Bronze Spring Check Valve (79040)
- DELTA Grail Premium Single-Setting Adjustable Wall Mount Hand Shower (55085-BL)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-6-MA12)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly (G-454-ER)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17053-SS)
- DELTA Other Angled Supply Stop Valve (DT022203-BL)
- DELTA Trinsic Cntmp 2Hl TempAsr 17T Sries Valv Trim w/6S IntegDvrtr Ch (T27T959)
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- DELTA Extension Kit, IngrtdDvrtr, 24 Seris (RP90542)
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim MB (T14459-BL)
- SPEAKMAN Shower Arm, Brass, 6" L, Polished Chrome (S-2580)
- Delta Showerhead and Tub Accessories