Shop All Shower & Bathtub Parts
Delta
Trinsic Monitor® 14 Series Valve Only Trim Matte Black
Mfr # T14059-BL
Zoro # G4014620
product price: $175.56
/ea
Free Shipping & Returns
$175.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Depth (In.) 4.5
- Length 4.5
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14059-BL
- Zoro # G4014620
- UPC # 34449838658
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4.5 |
Length | 4.5 |
Height | 6.5 |
Width | 6.5 |
Overall Width (In.) | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6.5 |
Details
Type | Faucet |
Item | Trim Only Tub / Shower Faucet |
Finish | Matte Black |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Weight | 1.55 lb |
Series | Trinsic® |
Mfr. Series | 1400SeriesUniversal |
Function | Tub / Shower |
Handle | Single Handle Lever |
Description
Delta Trinsic Monitor® 14 Series Valve Only Trim Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1/1/2 Inch Poly Sink Connector Washer (4400585)
- PARKER Check valve, 2.68 in Overall L (A8VC8-MG)
- HAYWARD FLOW CONTROL 4", socket, PVC, Y Strainer, 150 psi (YS10400S)
- SMITH-COOPER 3" x 2" Hex Bushing (0818908287)
- DELTA 6-Setting 3-Port Diverter Trim (T11953-RB)
- DELTA Universal Showering Components H2Okinetic In2ition 5-Setting Two-in-One Shower (58480-BL-PK)
- DELTA Lahara Roman Tub Trim (T2738-SS)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-SS)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Matte Black (T11959-BL)
- DELTA 3 Accessory, Grab Bar (41618-BL)
- OATEY 41630 Pvc Shower Pan Liner 5 x 6 Ft. (OA385798)
- Delta Shower & Bathtub Parts