Shop All Shower & Bathtub Parts
Delta
Trinsic Monitor® 14 Series Valve Only Trim Chrome
Mfr # T14059
Zoro # G4012931
product price: $115.85
/ea
Free Shipping & Returns
$115.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 4.5
- Length 4.5
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14059
- Zoro # G4012931
- UPC # 34449686396
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4.5 |
Length | 4.5 |
Height | 6.5 |
Width | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 6.5 |
Details
Type | Faucet |
Finish | Chrome |
Item | Trim Only Tub / Shower Faucet |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Weight | 1.08 lb |
Series | Trinsic® |
Function | Tub / Shower |
Mfr. Series | 1400SeriesUniversal |
Handle | Single Handle Lever |
Description
Delta Trinsic Monitor® 14 Series Valve Only Trim Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 3 PK (AFC-EWH-3000-3p-12726)
- ZORO SELECT Hex Bushing, 316 SS, 3/4 x 1/2", BSPT (ZUSA-PF-7571)
- PARKER Tube Clamp Kit, Weld Plate, 3/4 In (WP3190)
- AMERICAN STANDARD Thermostatic Mixing Valve, Brass, 70 psi (605XTMV1070)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14059-BL)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-SS)
- DELTA HydraChoice® Body Spray - Spray Head Champagne Bronze (SH5000-CZ)
- DELTA Universal Showering Components In2ition 4-Setting Two-in-One Shower (58467-SS)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Chrome (T11859)
- DELTA Delta Comm Hdf: Monitor 13 Series Valve Trim Only-Push Button Diverter (T13391)
- DELTA Classic Roman Tub Trim (T2705-SS)
- Delta Shower & Bathtub Parts