Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor® 14 Series Tub Trim Champagne Bronze
Mfr # T14159-CZ
Zoro # G4046495
Free Shipping & Returns
$225.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 9.69
- Length 9.69
- Handle Type Single Handle Lever
- Height 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14159-CZ
- Zoro # G4046495
- UPC # 34449788724
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 9.69 |
Length | 9.69 |
Height | 6 |
Width | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6 |
Overall Width (In.) | 7 |
Details
Type | Faucet |
Finish | Champagne Bronze |
Handle Type | Single Handle Lever |
Item | Tub Only Tub / Shower Faucet |
Valve Type | Single-function pressure balance cartridge |
Series | Trinsic® |
Handle | Single Handle Lever |
Function | Tub / Shower |
Mfr. Series | 1400SeriesUniversal |
Weight | 2.34 lb |
Description
Delta Trinsic Monitor® 14 Series Tub Trim Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES POP Safety Valve, 3/4 x 1 In, 150psi, SS (541DDBKMAA0150)
- AEROFLEX 2-1/8" x 6 ft. Pipe Insulation, 3/8" Wall (220-AC21838)
- AMERICAN STANDARD Elongated Toilet Seat, Open Front, External Check Hinge, 1 in Seat Ht, Plastic, White (5901100.020)
- WATERPIK SHWRHEAD DRENCHNG RAIN8"" (CF-201E)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17464-BL-I)
- DELTA Wall, Shower Valve, Rough (R10000-UN)
- DELTA Adjustable, ShwerArm mnt fr HndShwr (U3401-SS-PK)
- DELTA Vero TempAssure® 17T Series Shower Trim Chrome (T17T253)
- DELTA Wall-Mount Two Handle Faucet 8" (28T9)
- BRASSCRAFT Shower, Shower Head, Chrome (SWD0419)
- Delta Showerhead and Tub Accessories