Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor® 14 Series Tub & Shower Trim - Less Head Chrome
Mfr # T14459-LHD
Zoro # G4000173
Free Shipping & Returns
$139.51
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 6.19
- Length 6.19
- Handle Type Single Handle Lever
- Valve Type Single-function pressure balance cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14459-LHD
- Zoro # G4000173
- UPC # 34449714501
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 6.19 |
Length | 6.19 |
Height | 6.5 |
Width | 6.5 |
Overall Height (In.) | 6.5 |
Spout Length | 6-3/16 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Details
Type | Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Item | Tub & Shower Tub / Shower Faucet |
CEC Compliant | T |
Weight | 2.62 lb |
Series | Trinsic® |
Mfr. Series | 1400SeriesUniversal |
Function | Tub / Shower |
Handle | Single Handle Lever |
Description
Delta Trinsic Monitor® 14 Series Tub & Shower Trim - Less Head Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULFLO Melt Blown Filter Cartridge, 20 gpm, 25 Micron, 2-7/16" O.D., 40 in H, 6 PK (MBN25M40)
- ZORO SELECT 1-1/4" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT7)
- JOHN GUEST Push-to-Connect Union Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0416W-PK10)
- ZORO SELECT 1/8" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (460-060)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNBXHF)
- DELTA Stryke 14 Series Valve Only Stainless (T14076-SS)
- DELTA Adjustable, Wall Mount Elbow (U4985-RB-PK)
- DELTA Faucet AeratorBrass, Chrome (RP330)
- DELTA Adjustable, Wall Mount Elbow (U4985-PK)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Not Applicable (RP46074)
- KOHLER Graphic Cover (75462)
- Delta Showerhead and Tub Accessories