Shop All Shower & Bathtub Parts
Delta
Trinsic Monitor® 14 Series Shower Trim - Less Head Stainless
Mfr # T14259-SSLHD
Zoro # G4005414
product price: $166.53
/ea
Free Shipping & Returns
$166.53
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.5
- Length 4.5
- Handle Type Single Handle Lever
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14259-SSLHD
- Zoro # G4005414
- UPC # 34449726818
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4.5 |
Length | 4.5 |
Height | 6.5 |
Width | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 6.5 |
Details
Type | Faucet |
Item | Shower Only Tub / Shower Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Weight | 1.79 lb |
Series | Trinsic® |
Mfr. Series | 1400SeriesUniversal |
Function | Tub / Shower |
Handle | Single Handle Lever |
Description
Delta Trinsic Monitor® 14 Series Shower Trim - Less Head Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Shower Wall Union w Holder, Grohe, Metal (28629000)
- A.O. SMITH 9004586215 Kit Switch - Blower (9004586215)
- ZORO SELECT Tee, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (TEE150)
- STERLING SEAL & SUPPLY 60"x24"x1" Pre-Cut Ceramic Insulation 8lb 2300F (2300.cfb.8lb.60x24x1x1)
- DELTA Universal Showering Components: Square Wall Elbow for Hand Shower (50570-SS-PR)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-SS)
- DELTA Universal Showering Components Adjustable Slide Bar 26" Chrome (56361)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14059)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967-SS)
- DELTA Delta Univ Shw Cmpnts Hand Shw Hose/Gskt (RP64157RB)
- HUHTAMAKI RETAIL BUSINESS 6 x 6 in. Grey Shower Pan Liner (153933)
- Delta Shower & Bathtub Parts