Shop All Shower & Bathtub Parts
Delta
Trinsic Monitor® 14 Series Shower Trim - Less Head Matte Black
Mfr # T14259-BLLHD
Zoro # G4000970
original price:
$188.99
4% off
new price: $180.32
/ea
Free Shipping & Returns
$180.32
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Depth (In.) 4.5
- Length 4.5
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14259-BLLHD
- Zoro # G4000970
- UPC # 34449838634
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4.5 |
Length | 4.5 |
Width | 6.5 |
Height | 6.5 |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Matte Black |
Item | Shower Only Tub / Shower Faucet |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Weight | 1.78 lb |
Series | Trinsic® |
Handle | Single Handle Lever |
Function | Tub / Shower |
Mfr. Series | 1400SeriesUniversal |
Description
Delta Trinsic Monitor® 14 Series Shower Trim - Less Head Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Bulk 18Ga Um Ss Snk Sngl D 30X18X5.5 Rcd (BGS181210B)
- ZORO SELECT 1/8" MNPT x 9" TBE Red Brass Pipe Nipple Sch 40 (460-090)
- PRO-SET Flaring (FS275)
- ZURN Mixing Valve, Low Lead Cast Bronze (38-ZW3870XLT)
- DELTA Hand, Shower Hose, 60"-80" (U495D-RB60-PK)
- DELTA Diverter 6-Setting 3-Port Trim Chrome (T11900)
- DELTA Valve, Only Trim (PTT188730-OB)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17264-RB-I)
- DELTA Victorian 6-Setting 3-Port Diverter Trim (T11955-CZ)
- DELTA Shower Arm (RP6023SS)
- KOHLER Assembly, J Hook (1017813-02-SH)
- Delta Shower & Bathtub Parts