Shop All Shower & Bathtub Parts
Delta
Trinsic Monitor® 14 Series Shower Trim - Less Head Chrome
Mfr # T14259-LHD
Zoro # G4001302
product price: $119.04
/ea
Free Shipping & Returns
$119.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 4.5
- Length 4.5
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14259-LHD
- Zoro # G4001302
- UPC # 34449714495
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4.5 |
Length | 4.5 |
Width | 6.5 |
Height | 6.5 |
Overall Width (In.) | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6.5 |
Details
Type | Faucet |
Item | Shower Only Tub / Shower Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Weight | 1.79 lb |
Series | Trinsic® |
Function | Tub / Shower |
Mfr. Series | 1400SeriesUniversal |
Handle | Single Handle Lever |
Description
Delta Trinsic Monitor® 14 Series Shower Trim - Less Head Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Utility Faucet Chrme 2H (222-432)
- FLOW PLUS Butterfly Valve, 6", Wafer Style, 250 psi (06 B 2421353H)
- ZORO SELECT PVC Cap, Socket, 2-1/2 in Pipe Size (447025)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch Comp x 1/4 Inch Comp Multi Turn Brass Angle Stop (4405603)
- DELTA 3.38 Accessory, Grab Bar (41724-BL)
- DELTA Dryden Monitor® 17 Series Shower Trim Chrome (T17251)
- DELTA Ashlyn Monitor 17 Series Shower Trim with In2ition VB (T17464-RB-I)
- DELTA Vero Monitor® 14 Series Shower Trim Chrome (T14253)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Matte Black (T11859-BL)
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower W/ Traditional Slide Bar / Grab Bar (51900-SS)
- XPANSE Heritage Post Top, Vinyl, White, Gloss, For Williamsburg, Traditional, Select, Posts (73012500)
- Delta Shower & Bathtub Parts