Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim Stainless
Mfr # T14459-SS
Zoro # G4002860
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 6.19
- Length 6.19
- Handle Type Single Handle Lever
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14459-SS
- Zoro # G4002860
- UPC # 34449686488
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 6.19 |
Length | 6.19 |
Height | 6.5 |
Width | 6.5 |
Overall Height (In.) | 6.5 |
Spout Length | 6-3/16 |
Overall Width (In.) | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Item | Tub & Shower Tub / Shower Faucet |
Flow Rate (GPM) | 1.75 |
Weight | 3.25 lb |
Series | Trinsic® |
CEC Compliant | T |
Mfr. Series | 1400SeriesUniversal |
GPM | 1.75 |
Handle | Single Handle Lever |
Function | Tub / Shower |
Description
Delta Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 1 in Pipe Size (411010)
- LEGEND VALVE 3/8" GALV. SQUARE HEAD PLUG (352-402)
- KOHLER Handle Assembly, Left (1422699-BN)
- KOHLER Margaux Towel Ring (16254-BN)
- DELTA Monitor, 13 Series Valve Only Trim (T13020-SS)
- DELTA Universal Showering Components Shower Arm & Flange 14" Ceiling Mount (U4998-BL)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Matte Black (T17059-BL)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14053-SS)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Matte Black (T14259-BL)
- DELTA Monitor, 13 Series Shower Trim (T13291)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNWSHF)
- Delta Showerhead and Tub Accessories