Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim MB
Mfr # T14459-BL
Zoro # G4000952
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 6.19
- Handle Type Single Handle Lever
- Flow Rate (GPM) 1.75
- Valve Type Single-function pressure balance cartridge
- Weight 3.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14459-BL
- Zoro # G4000952
- UPC # 34449838627
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 6.19 |
Overall Height (In.) | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Spout Length | 6-3/16 |
Overall Width (In.) | 6.5 |
Details
Finish | Matte Black |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Valve Type | Single-function pressure balance cartridge |
Item | Tub & Shower Tub / Shower Faucet |
Weight | 3.25 lb |
CEC Compliant | T |
Series | Trinsic |
Description
Delta Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress cap, 1-1/2" (95405)
- MILWAUKEE TOOL TRAPSNAKE 6 ft. Toilet Auger (49-16-3576)
- WOODFORD MFG 1-1/8 in. - 18 Special Threads x 3/4 in. Hose Threads Chrome Double-Check BP (50HA-CH)
- BANJO 2" FNPT Bolted Bulkhead Tank Flange (BF200)
- DELTA Single Metal Lever Handle Kit (H79)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim (T14459)
- DELTA Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27959)
- DELTA Shwr Arm Diverter for Hand Shwr (U4922-PK)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-BL)
- DELTA Ultraflex White/Chrome Hose 60" (U494R-60-PK)
- MOEN Drop Ell Brushed Nickel (A721BN)
- Delta Showerhead and Tub Accessories