Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome
Mfr # T14459
Zoro # G4001135
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 6.19
- Handle Type Single Handle Lever
- Valve Type Single-function pressure balance cartridge
- Flow Rate (GPM) 1.75
- Overall Height (In.) 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14459
- Zoro # G4001135
- UPC # 34449686471
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 6.19 |
Overall Height (In.) | 6.5 |
Overall Width (In.) | 6.5 |
Spout Length | 6-3/16 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Chrome |
Handle Type | Single Handle Lever |
Item | Tub & Shower Tub / Shower Faucet |
Valve Type | Single-function pressure balance cartridge |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Weight | 3.2 lb |
Series | Trinsic |
Description
Delta Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb 90 Elbow (10-Pack), 10PK (APXE121210PK)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT, Flow Rate: 0.75 gpm (155083-75)
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Oil Rubbed Bronze (D328-12)
- DIXON Boss-Lock Type DA Cam and Groove Reducing Coupler, 2 x 3 in Nominal, Coupler x Adapter End Style, D (RDA3020BL)
- DELTA Splash Guards, Shower (76814WH)
- DELTA Universal Shwring Comp H2Okinetic In2ition 5S 2in1 Shower VB (58474-RB)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr VB (T24859-RB)
- DELTA Bonnet Nut (RP51503)
- DELTA Cer-Teck R Retrofit Package (063054A)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim (T14459)
- SPEAKMAN T/P Shower Valve Trim PC (CPT-5001)
- Delta Showerhead and Tub Accessories