Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor 14 Series H2Okinetic Shower Trim Venetian Bronze
Mfr # T14259-RB
Zoro # G4004985
product price: $225.93
/ea
Free Shipping & Returns
$225.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.5
- Length 4.5
- Handle Type Single Handle Lever
- Flow Rate (GPM) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14259-RB
- Zoro # G4004985
- UPC # 34449686457
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.5 |
Length | 4.5 |
Height | 6.5 |
Width | 6.5 |
Overall Height (In.) | 6.5 |
Overall Width (In.) | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Venetian Bronze |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Item | Shower Only Tub / Shower Faucet |
Valve Type | Single-function pressure balance cartridge |
Series | Trinsic® |
CEC Compliant | T |
Weight | 2.46 lb |
Handle | Single Handle Lever |
Mfr. Series | 1400SeriesUniversal |
GPM | 1.75 |
Function | Tub / Shower |
Description
Delta Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Venetian Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Plumbing Installation Valve Kit Threaded (MIVK-T-LW-2)
- SLOAN Ecos 115 1.6/1.1 Hardwired Flush Valve (3370424)
- APOLLO EXPANSION PEX 1/2 in. x 5 ft. White PEX-A Pipe (EPPW512)
- SPEARS 3" Socket CPVC Ball Valve Inline True Union (1832-030C)
- DELTA Dryden Monitor® 17 Series Shower Trim Chrome (T17251-WE)
- DELTA Universal Showering Components: Slide Mechanism - Contemporary Slide Bar (RP64239SSPR)
- DELTA 22 (T24833-BL)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/6S Integ Dvrtr Ch (T27959)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Matte Black (T17259-BL)
- DELTA Shower Trim (T14232-RB)
- KOHLER Body, Diverter (56605)
- Delta Showerhead and Tub Accessories