Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Stainless
Mfr # T14259-SS
Zoro # G4005624
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.5
- Length 4.5
- Handle Type Single Handle Lever
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14259-SS
- Zoro # G4005624
- UPC # 34449686440
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.5 |
Length | 4.5 |
Height | 6.5 |
Width | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 6.5 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Item | Shower Only Tub / Shower Faucet |
Valve Type | Single-function pressure balance cartridge |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Weight | 2.4 lb |
Series | Trinsic® |
Handle | Single Handle Lever |
GPM | 1.75 |
Mfr. Series | 1400SeriesUniversal |
Function | Tub / Shower |
Description
Delta Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 40, Wall Thickness: 1/8" (5P705)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 3/4", BSPT (ZUSA-PF-7573)
- RESTORATION Single Hole Only Mount, 1 Hole KS3192AL 1/4 Turn Water Drinking Faucet (KS3192AL)
- NIBCO 1-1/2" x 1-1/2" x 1" NOM C Copper Reducing Tee (611 11/2X11/2X1)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ss (T24859-SS)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Not Applicable (RP46074)
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- DELTA Single Knob Handle Kit (RP17451)
- DELTA Trinsic TempAssure® 17T Series Valve Only Trim Champagne Bronze (T17T059-CZ)
- DELTA Other MultiChoice Universal Tub / Shower Rough - PEX Cold Expansion (R10000-MFWS)
- MOEN Shower Arm Flange Brushed Gold (164745BG)
- Delta Showerhead and Tub Accessories