Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Matte Black
Mfr # T14259-BL
Zoro # G4006080
Free Shipping & Returns
$228.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 4.5
- Handle Type Single Handle Lever
- Flow Rate (GPM) 1.75
- Valve Type Single-function pressure balance cartridge
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14259-BL
- Zoro # G4006080
- UPC # 34449838641
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.5 |
Overall Height (In.) | 6.5 |
Details
Finish | Matte Black |
Handle Type | Single Handle Lever |
Item | Shower Only Tub / Shower Faucet |
Flow Rate (GPM) | 1.75 |
Valve Type | Single-function pressure balance cartridge |
Series | Trinsic |
Weight | 2.45 lb |
CEC Compliant | T |
Description
Delta Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY 4 " ABS, Stainless Steel General Purpose Drain (43578)
- ZORO SELECT Tubing, Aluminum, 9/32 in. (8107)
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Male Straight, 1" QC x NPT Male (ZUSA-STF-BW-145)
- PFISTER Bathroom Faucet Aerators, P/O Aer Spr Ct (950-0980)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-RB)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ch (T24859)
- DELTA TempAssure(R) 17T Series H2Okinetic(R) Shower Trim (T17T299-BL)
- DELTA Vandal-Resistant Spray Outlet .5 Gpm (RP31704)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Champagne Bronze (T17059-CZ)
- DELTA Single Knob Handle Kit, Chrome (RP5212)
- DELTA Other Angled Supply Stop Valve (DT022203-CZ)
- Delta Showerhead and Tub Accessories