Shop All Showerhead and Tub Accessories
Delta
Trinsic Monitor 14 Series H2Okinetic Shower Trim CB
Mfr # T14259-CZ
Zoro # G4006771
product price: $224.77
/ea
Free Shipping & Returns
$224.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth (In.) 4.5
- Handle Type Single Handle Lever
- Flow Rate (GPM) 1.75
- Valve Type Single-function pressure balance cartridge
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14259-CZ
- Zoro # G4006771
- UPC # 34449686464
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6.5 |
Overall Width (In.) | 6.5 |
Details
Finish | Champagne Bronze |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Valve Type | Single-function pressure balance cartridge |
Item | Shower Only Tub / Shower Faucet |
Series | Trinsic |
Weight | 2.45 lb |
CEC Compliant | T |
Description
Delta Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI 59 Metal Shower Hose - Brushed Nickel (SL5901BN)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1" (90210)
- APOLLO VALVES 1" FNPT Stainless Steel Ball Valve Inline (7650501A)
- NVENT CADDY Clevis Hanger, 2 1/2 In, 1130 lb Max Load (4010250EG)
- DELTA Single Knob Handle Kit (RP17451)
- DELTA Other MultiChoice Universal Tub / Shower Rough - PEX Crimp (R10000-PXWS)
- DELTA Stryke 17 Thermos Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ch (T27T976-LHP)
- DELTA Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24859-CZ)
- DELTA 22 (T24833-BL)
- DELTA Monitor R 13 Series Tub/Shower Trim, Pk3 (T13420-PD)
- MOEN Handheld Shower Hose (A726ST)
- Delta Showerhead and Tub Accessories