Shop All Bathtub and Shower Faucet Combo
Delta
Trinsic: H2O Tub Shower Trim
Mfr # T14458
Zoro # G208455142
product price: $196.98
/ea
Free Shipping & Returns
$196.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 6.5 in
- Length 9 in
- Height 16.25 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14458
- Zoro # G208455142
- UPC # 195205022497
- Country of Origin United States
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 6.5 in |
Length | 9 in |
Height | 16.25 in |
Details
Material | Brass |
Finish | Chrome |
Description
H2Okinetic Technology showers feel like more water, more pressure and more coverage without using more water
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF Hex Bushing 3/4X1/2 Lf (4506747)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (3991190)
- ZORO SELECT 3-Piece Segment Clamp, 350 psi at 70F (13MHHS3.0)
- RHEEM 28 gal, Electric Water Heater, 480V, Single, Three Phase (ELDS30-TB)
- DELTA Windemere Monitor 14 Series Valve Only Trim (BT14096-OB)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB661AL)
- JONES STEPHENS Jones Stephens 1559092 Oil Rubbed Bronze Transitional Shower Faucet with Trim (1559092)
- BOSTON HARBOR Faucet Tub/Shower Sgl Hdl Chrm (GU-F1010509CP)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-340P)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w Tub Spt Diverter, Vibrant Polished Nickel (TS35917-4G-SN)
- Delta Bathtub and Shower Faucet Combo