Shop All Shower Faucets
Delta
Trinsic: H2O Shower Trim 1L
Mfr # T14258-SS
Zoro # G208458242
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 9 in
- Width 6.5 in
- Height 13 in
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14258-SS
- Zoro # G208458242
- UPC # 195205022473
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 9 in |
Width | 6.5 in |
Height | 13 in |
Details
Material | Brass |
Finish | Stainless |
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection is perfect for any contemporary bath and now features a wheel handle option for an industrial look. Delta H2Okinetic Showers use advanced technology to sculpt water into a unique wave pattern that gives you 3X the coverage of a standard shower head, resulting in a truly drenching shower experience that provides more coverage, more warmth and more intensity. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Hose Manifold, Speakman (RPG63-0049)
- ASCO Gas Shutoff Valve, Cable Release, 1 1/4 In (HV216585003)
- ASCO 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Open, 1/2 in Pipe Size (K212A026L1100F2)
- LEGEND VALVE 2" X 2" X 2-1/2" BLACK RED TEE (350-308C)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- Delta Shower Faucets