Shop All Shower Faucets
Delta
Trinsic: H2O Shower Trim 1L
Mfr # T14258-CZ
Zoro # G408458202
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 9 in
- Width 6.5 in
- Height 13 in
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14258-CZ
- Zoro # G408458202
- UPC # 195205022442
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 9 in |
Width | 6.5 in |
Height | 13 in |
Details
Material | Brass |
Finish | Champagne Bronze |
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection is perfect for any contemporary bath and now features a wheel handle option for an industrial look. Delta H2Okinetic Showers use advanced technology to sculpt water into a unique wave pattern that gives you 3X the coverage of a standard shower head, resulting in a truly drenching shower experience that provides more coverage, more warmth and more intensity. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Swing Nozzle, Faucet, Brass, Length 10 In (061X)
- MOEN Hdl Lr Sani Kd 1H 4 (93380)
- PARKER Brass Reducing Bushing, MNPT, 3/8" x 1/8" Pipe Size (VS209P-6-2)
- SLOAN Hydraulic Actuator Assembly (HY32A)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-PR)
- DELTA Modern: Monitor 14 Series Shower Trim - Less Head (T142339-BLLHD-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- Delta Shower Faucets