Shop All Shower Faucets
Delta
Trinsic: H2O Shower Trim 1L
Mfr # T14258-BL
Zoro # G608458248
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 9 in
- Width 6.5 in
- Height 13 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14258-BL
- Zoro # G608458248
- UPC # 195205022428
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 9 in |
Width | 6.5 in |
Height | 13 in |
Details
Material | Brass |
Finish | Matte Black |
Description
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection is perfect for any contemporary bath and now features a wheel handle option for an industrial look. Delta H2Okinetic Showers use advanced technology to sculpt water into a unique wave pattern that gives you 3X the coverage of a standard shower head, resulting in a truly drenching shower experience that provides more coverage, more warmth and more intensity. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 2 In (8290A025)
- MILWAUKEE VALVE 1-1/4" FNPT Brass Ball Valve Inline (BA-475BMS 1 1/4)
- APOLLO EXPANSION PEX 3/4 in. x 300 ft. Red PEX-A Pipe in Solid (EPPR30034S)
- SMITH-COOPER Tee, 1-1/4", 125, Brz Nl (4385008130)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-BN)
- Delta Shower Faucets