Shop All Bathroom Sink Faucets
Delta
Trinsic Escutcheon Stainless
Mfr # RP100091SS
Zoro # G4013482
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.268 lb
- Type Faucet
- Height 0.31
- Width 6.06
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100091SS
- Zoro # G4013482
- UPC # 34449904186
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 0.31 |
Width | 6.06 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 0.31 |
Length | 2.19 |
Overall Width (In.) | 6.06 |
Depth (In.) | 2.19 |
Details
Finish | Stainless |
Weight | 0.268 lb |
Type | Faucet |
Item | Trim Repair Part Faucet |
Series | Trinsic® |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Trinsic Escutcheon Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 6" Butt Weld Domed Cap - 1.871" Long 304SS (16W-6-5-304)
- LEGEND VALVE 1-1/2" PRESS COUPLING w/ STOP (450-507P)
- APACHE Standard Worm Gear Clamp, 3/4" to 1-1/2" (48002501)
- DELTA Sleeve, 600 Series T/S (RP5893)
- DELTA Woodhurst Bathroom Faucet Chrome (2532LF-TP)
- DELTA Single Handle Bathroom Faucet (553LF)
- DELTA Dual Handle Roman Tub, Stainless (T2705-SS)
- DELTA Dual-Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P240LF)
- DELTA 4 Hole Tub With Hand Shower Trim, Chrome (T4759)
- DELTA Single hole installation Hole Floor-Mount Tub Filler Faucet, Champagne Bronze (T4759-CZFL)
- KOHLER Triton Standard Handles For Centerset Base Faucet (16010-2-CP)
- Delta Bathroom Sink Faucets & Accessories