Shop All Bathroom Sink Faucets
Delta
Trinsic Escutcheon Champagne Bronze
Mfr # RP100091CZ
Zoro # G4035855
$60.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.268 lb
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Height 0.31
- Overall Height (In.) 0.31
- Series Trinsic®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP100091CZ
- Zoro # G4035855
- UPC # 34449904155
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 0.31 |
Overall Height (In.) | 0.31 |
Width | 6.06 |
Length | 2.19 |
Overall Width (In.) | 6.06 |
Depth (In.) | 2.19 |
Details
Finish | Champagne Bronze |
Weight | 0.268 lb |
Series | Trinsic® |
Type | Faucet |
Item | Trim Repair Part Faucet |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Delta Trinsic Escutcheon Champagne Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" NPT Bronze Swing Check Valve (10F302)
- KOHLER Valve Assembly, Hot (1307512)
- ELDON JAMES Elbow, 90 Deg, 3/4 In, HDPE, PK10 (L0-12HDPE)
- KOHLER Reach Ch 1Pc 1.28 Eb Tlt, Rh (78080-RA-96)
- DELTA NI 2Hand Lav Faucet (25984LF-BN-ECO)
- DELTA Two Handle Widespread Bathroom Faucet (3553LF-CZ)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3568LF-SSMPU)
- DELTA Manual 3-hole 8" installation Hole Deck-Mount Kitchen Faucet, Chrome (2100LF)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Stainless (567LF-SSMPU)
- DELTA Dual Handle 6" - 12" Mount, Widespread Lavatory Faucet, Chrome (23C672)
- MOEN Two-Handle Lavatory Faucet (8917)
- Delta Bathroom Sink Faucets & Accessories