Shop All Showerhead and Tub Accessories
Delta
Trinsic Cntmp 2Hl TempAsr 17T Sries ValvTrim w/3S IntegDvrtr Ch
Mfr # T27T859
Zoro # G4036634
product price: $443.59
/ea
Free Shipping & Returns
$443.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 3.38
- Length 3.38
- Handle Type Two Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T27T859
- Zoro # G4036634
- UPC # 34449827904
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 3.38 |
Length | 3.38 |
Width | 7.13 |
Height | 6.75 |
Overall Height (In.) | 6.75 |
Overall Width (In.) | 7.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Chrome |
Handle Type | Two Handle Lever |
Item | Shower Trim with Diverter Tub / Shower Faucet |
Valve Type | Dual-function thermostatic cartridge |
Series | Trinsic® |
Weight | 3.788 lb |
CEC Compliant | T |
Mfr. Series | 17SeriesUniversalThermWithDiverter |
Handle | Two Handle Lever |
Function | Tub / Shower |
Description
Delta Trinsic Contemporary Two Handle TempAssure® 17T Series Valve Trim with 3-Setting Integrated Diverter Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" NOM C x 1/2" MNPT Copper Union (24W564)
- KOHLER Rely(Tm) 60" X 42" Single-Threshold Shower Base With Center Drain (8659-0)
- BANJO Manual 2-Way Ball Valve, NPT, Polypro (VFMT204FP)
- ZORO SELECT NSF Clear PVC Tubing -1/2" ID x 5/8, 3A (ZUSA-HT-2226)
- DELTA Cer-Teck R Retrofit Package (063054A)
- DELTA Dryden Monitor® 17 Series Tub & Shower Trim Champagne Bronze (T17451-CZ)
- DELTA Monitor(R) 14 Series Shower Trim (T14264)
- DELTA Stryke 14 Series Valve Only Matte Black (T14076-BL)
- DELTA Faucet Hose Quick Connect, Plastic, Black (RP32522)
- DELTA 3-Way Shower Arm Diverter For Hand Shower (U4929-KS-PK)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-CP)
- Delta Showerhead and Tub Accessories