Shop All Showerhead and Tub Accessories
Delta
Trinsic Cntmp 2Hl TempAsr 17T Sries Valv Trim w/6S IntegDvrtr Ch
Mfr # T27T959
Zoro # G4037571
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 4.81
- Length 4.81
- Handle Type Two Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T27T959
- Zoro # G4037571
- UPC # 34449827935
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.81 |
Length | 4.81 |
Width | 7.13 |
Height | 6.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 7.13 |
Overall Height (In.) | 6.75 |
Details
Type | Faucet |
Finish | Chrome |
Handle Type | Two Handle Lever |
Item | Shower Trim with Diverter Tub / Shower Faucet |
Valve Type | Dual-function thermostatic cartridge |
Series | Trinsic® |
Handle | Two Handle Lever |
CEC Compliant | T |
Weight | 3.824 lb |
Function | Tub / Shower |
Mfr. Series | 17SeriesUniversalThermWithDiverter |
Description
Delta Trinsic Contemporary Two Handle TempAssure® 17T Series Valve Trim with 6-Setting Integrated Diverter Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Black Urinal Floor Mat 18-29/64" W x 20-3/8" L, 1-11/16", 6 PK (49EV64)
- TOTO Trip Lever - Spare Part (THU458#BN)
- ZORO SELECT Hex Bushing, 2" BSPT Male, 1" BSPT Female (ZUSA-PF-8180)
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Stainless steel, Basket Strainer, 200 psi @ 150 Degrees F (21/2 125F SS)
- DELTA Faucet, Trim Repair Part Faucet Stainless (RP52144SS)
- DELTA Trim Ring, Base and Gasket (RP52610AR)
- DELTA Two Handle Blade Bar/Prep Faucet (2171LF-WBHHDF)
- DELTA Trinsic Monitor® 14 Series Tub & Shower Trim - Less Head Chrome (T14459-LHD)
- DELTA Faucet AeratorBrass, Chrome (RP330)
- DELTA Universal Showering Components: Slide Mechanism And Hand Shower Mount (RP101921SSPR)
- MOEN 6" Shower Arm (10154BN)
- Delta Showerhead and Tub Accessories